Shop All Cabinet Accessory
Nvent Hoffman
Compact Series 2 Rotational Base Bracket
Mfr # CCS2RBBLG
Zoro # G5833879
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- For Use With Fits 45 x 60 mm
- Height 1.77 in
- Width 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CCS2RBBLG
- Zoro # G5833879
- UPC # 783510156817
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Height | 1.77 in |
Width | 2.36 in |
Size | 1.77 in x 2.36 in |
Details
Item | Compact Series 2 Rotational Base Bracket |
Material | Aluminum |
Finish | Powder Coated |
For Use With | Fits 45 x 60 mm |
Color | Light Gray |
Series | Compact Series 2 |
Weight | 2.50 lb |
Protection Rating | IP55 |
Description
Compact Series 2 Rotational Base Bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6)
- SQUARE D Replacement Contact Kit, Lighting, 200A (9998SL9)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 20-1/4 in L, 13-3/8 in W, 15,000 lb L.R. (PG1118Z80217)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/2" x 100pcs- White (CT-NCC-050-100-WT)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 36.00x30.00x16.00, Gray, Steel (A36H30FLP)
- NVENT HOFFMAN Rack Angles, Steel (EWMR36S)
- NVENT HOFFMAN Large Folding Shelf, 18.00x18.00, Gray, Steel (AA61SHLF1818)
- NVENT HOFFMAN Replacement Keys, Zinc (E2233KEY)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 12.00x12 (CSP1212)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G60)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W60)
- Nvent Hoffman Cabinet Accessory