Shop All Cabinet Accessory
Nvent Hoffman
COMPACT Series 2 Flange Elbow Coupling, fits 45x60mm, Lt Gray, Aluminu
Mfr # CCS2FECLG
Zoro # G6804219
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- For Use With Fits 45 x 60 mm
- Size 1.77 in x 2.36 in
- Height 1.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CCS2FECLG
- Zoro # G6804219
- UPC # 783510418595
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Size | 1.77 in x 2.36 in |
Height | 1.77 in |
Width | 2.36 in |
Details
Item | COMPACT Series 2 Flange Elbow Coupling, |
Material | Aluminum |
Finish | Powder Coated |
For Use With | Fits 45 x 60 mm |
Color | Light Gray |
Weight | 2.40 lb |
Series | Compact Series 2 |
Protection Rating | IP55 |
Description
COMPACT Series 2 Flange Elbow Coupling,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Thermostat, Thermostat Accessory, PC Plastic, Wall Box (TANO1080C)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4121616081PTC)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3BB)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHSCWW)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24T)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W12)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x123mm, Polycar (Q403013PCIQRR)
- NVENT HOFFMAN Elbow-Outside Opening, Fits 6.00x6.00, G (F6690EOUT)
- NVENT HOFFMAN Panels for Junction Boxes, 20x16, Aluminum (A20P16JAL)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x36.00, Steel (A6636RT)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x66 (UJ306623M2)
- Nvent Hoffman Cabinet Accessory