Shop All Cabinet Accessory
Nvent Hoffman
Compact Series 2 Flange Elbow Coupling
Mfr # CCS2FEC15LG
Zoro # G5833748
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- For Use With Fits 45 x 60 mm
- Height 1.77 in
- Size 1.77 in x 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CCS2FEC15LG
- Zoro # G5833748
- UPC # 783510156787
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Height | 1.77 in |
Size | 1.77 in x 2.36 in |
Width | 2.36 in |
Details
Item | Compact Series 2 Flange Elbow Coupling |
Material | Aluminum |
Finish | Powder Coated |
For Use With | Fits 45 x 60 mm |
Color | Light Gray |
Series | Compact Series 2 |
Weight | 2.40 lb |
Protection Rating | IP55 |
Description
Compact Series 2 Flange Elbow Coupling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Box Adapter, 1-1/4 In Conduit, PVC (5133718)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-SP)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D31)
- BURNDY Intersystem Bonding Connector, 14AWG (BDT1)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, L (S1MWJHG)
- NVENT HOFFMAN Rack Angles, Steel (EWMR36S)
- NVENT HOFFMAN Wall-Mount Solar Shield Hardware Kit, 0.00x0.00x0.00, White, Galvanize (SWHDK4)
- NVENT HOFFMAN Large-Volume Atex Purge System Type Y, Z (ATEX3003YZHM)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T112GVP)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 2.1 (ASPB100125NM)
- NVENT HOFFMAN Perforated Panels, fits 24x16, Gray, Steel (A24N16MPP)
- Nvent Hoffman Cabinet Accessory