Shop All Cabinet Accessory
Nvent Hoffman
Compact Axial Fans, 24Vdc
Mfr # A3AXFN24
Zoro # G5844677
original price:
$131.59
8% off
new price: $120.28
/ea
Free Shipping & Returns
$120.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Black
- Width 4.62 in
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A3AXFN24
- Zoro # G5844677
- UPC # 783510173944
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 4.62 in |
Depth | 1-1/2 in |
Size | 3.14 in x 4.62 in x 1-1/2 in |
Height | 3.14 in |
Fan Diameter | 3.15 in |
Details
Item | Compact Axial Fans,24Vdc |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Voltage | 24V DC |
Weight | 0.46 lb |
Standards | UL Component Recognized |
Airflow | 40 ftÂł/min / 69 mÂł/h |
Max Current | 0.14 A |
Voltage DC | 24 V |
Nominal Voltage | 24 V |
Description
Compact Axial Fans,24Vdc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB350 CNT #1/0 BULK (917BK)
- ZORO SELECT Strut Chan, 10 ft. L, Grn Painted Steel (FS-501SS GR 120.00)
- SQUARE D Circuit Fuse Holder (9999SF4)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- NVENT HOFFMAN Tamper-Resistant Screws, #10-32, Stainless Steel (ATRSK)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCPNK)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H24BLP3PT)
- NVENT HOFFMAN Panels for Junction Boxes, 20x16, White, Mild Steel (A20P16J)
- NVENT HOFFMAN Continuous Hinge with Quarter-Turn Latch (A16106CHFL)
- NVENT HOFFMAN Wall-Mount Solar Shields, 16.00x16.00x11.75, White, Galvanized (SW1MGLWH)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q18188ABE)
- Nvent Hoffman Cabinet Accessory