Shop All Cabinet Accessory
Nvent Hoffman
Compact Axial Fans, 230v 50/60Hz
Mfr # A6AXFN2
Zoro # G6782284
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 5.88 in x 5.88 in x 2-1/4 in
- Depth 2-1/4 in
- Height 5.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A6AXFN2
- Zoro # G6782284
- UPC # 783510221300
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 5.88 in x 5.88 in x 2-1/4 in |
Depth | 2-1/4 in |
Height | 5.88 in |
Width | 5.88 in |
Fan Diameter | 6.77 in |
Details
Item | Compact Axial Fans,230v 50/60Hz |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Standards | UL Component Recognized |
Voltage | 200 to 250V AC |
Weight | 2.10 lb |
Airflow | 102 ftÂł/min / 173 mÂł/h |
Max Current | 0.23 A |
Voltage AC | 200 V |
Nominal Voltage | 230 V |
Description
Compact Axial Fans,230v 50/60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 4W 480VAC (HBL2436)
- PARTNERS BRAND Cable Ties, 40#, 5 1/2", Natural, 1000/Case (CT540)
- FUNCTIONAL DEVICES-RIB Track Mount Relays, 15A, 2 SPDT (RIBMU2C)
- LEVITON Watertight Locking Plug (28W82)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITS375)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHS242424X)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6624SCSS)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F4412SC)
- NVENT HOFFMAN Open Frame Rack, 48.00x20.25x15.00, Blac (EDR19FM24U)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F66W60SS)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1326413)
- Nvent Hoffman Cabinet Accessory