Shop All Cabinet Accessory
Nvent Hoffman
Compact Axial Fans, 115v 50/60Hz
Mfr # A6AXFNPG
Zoro # G6808595
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 5.88 in
- Color Black
- Depth 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A6AXFNPG
- Zoro # G6808595
- UPC # 783510504397
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 5.88 in |
Depth | 2-1/4 in |
Size | 5.88 in x 5.88 in x 2-1/4 in |
Height | 5.88 in |
Fan Diameter | 6.77 in |
Details
Item | Compact Axial Fans,115v 50/60Hz |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Voltage | 100 to 120V AC |
Standards | UL Component Recognized |
Weight | 2.30 lb |
Max Current | 0.45 A |
Voltage AC | 100 V |
Airflow | 240 ftÂł/min / 407 mÂł/h |
Nominal Voltage | 115 V |
Description
Compact Axial Fans,115v 50/60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - White (HS357-S100-WHITE)
- GLOBAL INDUSTRIAL 48 18 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500889)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUC32BA)
- NVENT HOFFMAN Perforated Panels, Fits 36x36, Gray, Ste (A36P36PP)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121260SCSS)
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F6648FG)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90 deg. (F88WE90)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F44T30HC)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x27.95, (PTHS242428G4A)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F88T136GV)
- Nvent Hoffman Cabinet Accessory