Shop All Cabinet Accessory
Nvent Hoffman
Compact Axial Fans, 115v 50/60Hz
Mfr # A6AXFNGQ
Zoro # G5822794
original price:
$364.44
13% off
new price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 5.88 in
- Depth 2-1/4 in
- Size 5.88 in x 5.88 in x 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A6AXFNGQ
- Zoro # G5822794
- UPC # 783510138530
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 5.88 in |
Depth | 2-1/4 in |
Size | 5.88 in x 5.88 in x 2-1/4 in |
Height | 5.88 in |
Fan Diameter | 6.77 in |
Details
Item | Compact Axial Fans,115v 50/60Hz |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Voltage | 100 to 120V AC |
Weight | 2.50 lb |
Standards | UL Component Recognized |
Max Current | 0.19 A |
Airflow | 102 ftÂł/min / 173 mÂł/h |
Voltage AC | 100 V |
Nominal Voltage | 115 V |
Description
Compact Axial Fans,115v 50/60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PSL2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BA6)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0BB20-0AA0)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 90 deg. (F66WE90)
- NVENT HOFFMAN Filter Box Fans, 10.13x10.13x4.50, Lt Gray, Steel (1RB80)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 48.00x36.00x11.00, Steel (A483611CT)
- NVENT HOFFMAN Hangers, Fits 6.00x6.00, Gray, Steel (F66HB)
- NVENT HOFFMAN Protek Single-Door, Ul and Nema Type 4 (PTRS242424G4)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 24 (A24H16ALP)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A36H3612SSLP3PT)
- Nvent Hoffman Cabinet Accessory