Shop All Cabinet Accessory
Nvent Hoffman
Compact Axial Fans, 115v 50/60Hz
Mfr # A4AXFNPG
Zoro # G6808455
original price:
$161.85
8% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 4.62 in
- Size 4.62 in x 4.62 in x 1.74 in
- Depth 1.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A4AXFNPG
- Zoro # G6808455
- UPC # 783510504298
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Height | 4.62 in |
Size | 4.62 in x 4.62 in x 1.74 in |
Depth | 1.74 in |
Width | 4.62 in |
Fan Diameter | 4.69 in |
Details
Item | Compact Axial Fans,115v 50/60Hz |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Voltage | 100 to 120V AC |
Standards | UL Component Recognized |
Weight | 1.60 lb |
Voltage AC | 100 V |
Nominal Voltage | 115 V |
Max Current | 0.26 A |
Airflow | 100 ftÂł/min / 170 mÂł/h |
Description
Compact Axial Fans,115v 50/60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMEYER Solenoid, 1/4 - 3/4 in, Intermittent (7690)
- SIEMENS DefPurpContatr, 380-440/440-480VAC, 3P, 30A (42BF35AH)
- ATC 365C Long-Ranger Computing Timer (365C-300-R30-PX)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK81)
- NVENT HOFFMAN Floor Stand Kit, Steel, 6.00x8.06, Gray, Steel (AFK0608)
- NVENT HOFFMAN Rack Angles, fits 1400mm, Steel 19-in. (PRA1914TP)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x48.0 (F44T148GV)
- NVENT HOFFMAN Perforated Panels, Fits 18x18, Gray, Ste (A18P18PP)
- NVENT HOFFMAN CONCEPT Panels, 28.20x14.20, White, Stee (CP3016)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 4pb x 22.5m (Q4PBPCDM)
- NVENT HOFFMAN Tee Fitting—Top Opening, 8.00x8.00, Gray, Steel (F88LTA)
- Nvent Hoffman Cabinet Accessory