Shop All Cabinet Accessory
Nvent Hoffman
Compact Axial Fans, 115v 50/60Hz
Mfr # A10AXFNPG
Zoro # G5857776
original price:
$499.77
13% off
new price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 9 in
- Depth 3-3/4 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A10AXFNPG
- Zoro # G5857776
- UPC # 783510504496
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 9 in |
Depth | 3-3/4 in |
Width | 9 in |
Size | 9 in x 9 in x 3-3/4 in |
Fan Diameter | 10 in |
Details
Item | Compact Axial Fans,115v 50/60Hz |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Voltage | 100 to 120V AC |
Weight | 5 lb |
Standards | UL Component Recognized |
Max Current | 1A |
Nominal Voltage | 115 V |
Airflow | 560 ftÂł/min / 951 mÂł/h |
Voltage AC | 100 V |
Description
Compact Axial Fans,115v 50/60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 3/4" Trade Size (MCH-075)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH222NRB)
- IFM Electronic Level Sensor3/4 In NPT (LR3300)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (41171002)
- NVENT HOFFMAN Concept Hmi, Type 4,420x450x120mm, Lt G (CP424512)
- NVENT HOFFMAN Screw-Cover, Type 3r, 16.00x12.00x6.00 (A16R126NK)
- NVENT HOFFMAN Screw Package, M5x20, Steel (ASM5)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x24 (A6624T1T)
- NVENT HOFFMAN Filter Grille Panel, 12.00x12.00x12.00, Gray, Steel (105G19)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 20x20, Aluminum (A20P20AL)
- NVENT HOFFMAN CONCEPT Sloped Top, Type 4X, 48.00x36.00 (CSD483616SSST)
- Nvent Hoffman Cabinet Accessory