Shop All Cabinet Accessory
Nvent Hoffman
Compact Axial Fans, 115v 50/60Hz
Mfr # A10AXFN
Zoro # G5851284
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Depth 3-3/4 in
- Width 9 in
- Size 9 in x 9 in x 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A10AXFN
- Zoro # G5851284
- UPC # 783510222307
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 3-3/4 in |
Width | 9 in |
Size | 9 in x 9 in x 3-3/4 in |
Height | 9 in |
Fan Diameter | 10 in |
Details
Item | Compact Axial Fans,115v 50/60Hz |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Voltage | 100 to 120V AC |
Weight | 5 lb |
Standards | UL Component Recognized |
Voltage AC | 100 V |
Nominal Voltage | 115 V |
Airflow | 560 ftÂł/min / 951 mÂł/h |
Max Current | 1A |
Description
Compact Axial Fans,115v 50/60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 31.30 to 37.00A (CR123F357B)
- HONEYWELL Limit Switch Head, Wbbl Stick, Top, 2NO/2NC (LSZ7M6D)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (FRN-R-25)
- GE Load Center, TL424, THQL, 42 Spaces, 225A, 120V, Main Lug, 3 Phase (TL42422C)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0516514)
- NVENT HOFFMAN ACCESSPLUS Double-Hinge, Type 1, 23.60x24.41x37.50, Black, Steel (EWMWG242436)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W48)
- NVENT HOFFMAN Panel, fits 350x300mm, Steel (LP3530G)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x72, Gray, Steel (AT8872)
- NVENT HOFFMAN L-Box, Type 1, 36.00x24.00x12.00, Lt Gra (DBL362412G)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHS242424G4)
- Nvent Hoffman Cabinet Accessory