Shop All Cabinet Accessory
Nvent Hoffman
COMLINE, Type 4X, 600x500x200mm, Gray, A
Mfr # ECL605020
Zoro # G5878733
original price:
$2,532.94
17% off
new price: $2,082.59
/ea
Free Shipping & Returns
$2,082.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Size 23.62 in x 19.69 in x 7.87 in
- Features Watertight, Corrosion-Resistant
- Width 19.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ECL605020
- Zoro # G5878733
- UPC # 783510371197
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 23.62 in x 19.69 in x 7.87 in |
Width | 19.69 in |
Height | 23.62 in |
Depth | 7.87 in |
Details
Item | COMLINE,Type 4X,600x500x200mm,Gray,A |
Material | Aluminum |
Finish | Powder Coated |
Features | Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 3R, 4X, 12 |
Color | Light Gray |
Weight | 21.50 lb |
Series | ComLine |
Standards | UL 508A Listed; Type 3, 3R, 4, 4X, 12; File No. E61997; CSA File No. 42186: Type 3, 3R, 4, 4X, 12; NEMA/EEMAC Type 3, 3R, 4, 4X, 12; IEC 60529, IP66; Designed to meet NEBS™-Telcordia GR487, GR63, IEC 48D; Meets Type 3RX requirements; NEBS is a trademark of Telcordia |
Body Thickness | 0.08 in / 2 mm |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; IP66 |
Door Thickness | 2 mm / 0.08 in |
Latch Points | 3 |
Description
COMLINE,Type 4X,600x500x200mm,Gray,A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669VY)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HD)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 200A, 500V AC, Non-Indicating (A50QS200-4)
- CAROL Welding Cable, 1AWG, 100ft, Blck, Carolprene (00.00JO.17543)
- NVENT HOFFMAN Panel Mounting Kit, fits 16 ga., Steel (APMK3RL016)
- NVENT HOFFMAN Aluminum Swing-Out Panels, 10.75x8.88, A (A1210PSWPNL)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x173mm, Polycar (Q403018PCICC)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1316423)
- NVENT HOFFMAN Pullout Keyboard Tray with Monitor Shelf (E19SKBM)
- NVENT HOFFMAN Perforated Panels, fits 20x20, Gray, Steel (A20N20MPP)
- NVENT HOFFMAN Vortex Coolers Indoor/Outdoor, 2500 BTU/HR, Aluminum (VC2516012)
- Nvent Hoffman Cabinet Accessory