Shop All Raceway Fitting Accessories
Nvent Hoffman
Closure Plate, Wireway, Steel, 8in.Hx8in.L
Mfr # F88WP
Zoro # G8756894
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 12
- Finish ANSI 61 Polyester Powder
- Length 9 5/8 in
- Height 9 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88WP
- Zoro # G8756894
- UPC # 783510147105
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Length | 9 5/8 in |
Height | 9 5/8 in |
Width | 11.10 inch |
For Wireway Width | 8 in |
Length (Straight Wireway) | 9 5/8 in |
For Wireway Height | 8 in |
For Wireway Width x Height | 8 in x 8 in |
Width (W) (millimetre) | 203 |
Height (H) (millimetre) | 203 |
Width (W) (inch) | 8 |
Height (H) (inch) | 8 |
Description
Wireway Closure Plate, For Wireway Width x Height 8 in x 8 in, Height 9 5/8 in, Length 9 5/8 in, Material Steel, Finish ANSI 61 Polyester Powder, With Knockouts Without Knockouts, For Use With Hoffman F88 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870, Color Gray, For Wireway Height 8 in, For Wireway Width 8 in, Gauge 14 ga, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CG)
- POWER FIRST Cable Terminator (5LR15)
- EATON BUSSMANN Limiter Fuse, ALS Series, 250A, Fast-Acting, Not Rated, Bolt-On (ALS-250B)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 12inHx12inL (F1212GPA)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- NVENT HOFFMAN Box Connector, Ind, Steel, 6in. H x 6in. L (F66WB)
- NVENT HOFFMAN Box Connector, Ind, Steel, 4in. H x 4in. L (F44WB)
- NVENT HOFFMAN Barrier, Wireway, Steel, 4in. H x 4in. L (F44B360)
- NVENT HOFFMAN Barrier Bracket, Spring Steel, 4in.Hx4in.L (F44BB2C)
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- Nvent Hoffman Raceways