Shop All Raceway Fitting Accessories
Nvent Hoffman
Closure Plate, Wireway, Steel, 8in.Hx8in.L
Mfr # F88GCP
Zoro # G9681086
product price: $20.37
/ea
$20.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts With Knockouts
- Finish Painted
- NEMA Enclosure Type 1
- Length 8 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88GCP
- Zoro # G9681086
- UPC # 783510527006
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Length | 8 in |
Height | 8 in |
Width | 3/4 in |
For Wireway Width | 8 in |
For Wireway Height | 8 in |
For Wireway Width x Height | 8 in x 8 in |
Length (Straight Wireway) | 8 in |
Height (H) (millimetre) | 64 |
Width (W) (inch) | 2.5 |
Width (W) (millimetre) | 64 |
Height (H) (inch) | 8 |
Description
Wireway Closure Plate, For Wireway Width x Height 8 in x 8 in, Width 3/4 in, Height 8 in, Length 8 in, Material Steel, Finish Painted, With Knockouts With Knockouts, For Use With Hoffman F88 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870, Color Gray, For Wireway Height 8 in, For Wireway Width 8 in, Gauge 14 ga, Number of Knockouts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 1.6-8A, 600VAC (LR9D08)
- MARINCO 5279 Marinco 15A 125V 2P 3W Flanged Outlet (5279)
- SQUARE D Pendant Push Button Station, 2NO, 2 Speed (9001BW100YU)
- TRIPLETT Plug, PK 100 (CAT6-HPPS-HP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44LP)
- NVENT HOFFMAN Box Connector, Ind, Steel, 4in. H x 4in. L (F44WB)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88GCPNK)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 12inHx12inL (F1212GPA)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNKGV)
- NVENT HOFFMAN Panel Adapter, Comm, Steel, 8in. H x 8in. L (F88GPA)
- WIREMOLD WHT MTL Accessory Pack (BWH9-10-11)
- Nvent Hoffman Raceway Fitting Accessories