Shop All Raceway Fitting Accessories
Nvent Hoffman
Closure Plate, Wireway, Steel, 6in.Hx6in.L
Mfr # F66WP
Zoro # G8756876
product price: $42.87
/ea
$42.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 12
- Finish ANSI 61 Polyester Powder
- Length 7 5/8 in
- Height 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66WP
- Zoro # G8756876
- UPC # 783510145002
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Length | 7 5/8 in |
Height | 7 5/8 in |
Width | 10.00 inch |
For Wireway Height | 6 in |
For Wireway Width x Height | 6 in x 6 in |
Length (Straight Wireway) | 7 5/8 in |
For Wireway Width | 6 in |
Height (H) (inch) | 6 |
Height (H) (millimetre) | 152 |
Width (W) (millimetre) | 152 |
Width (W) (inch) | 6 |
Description
Wireway Closure Plate, For Wireway Width x Height 6 in x 6 in, Height 7 5/8 in, Length 7 5/8 in, Material Steel, Finish ANSI 61 Polyester Powder, With Knockouts Without Knockouts, For Use With Hoffman F66 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 14 ga, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Plg Lck 30A 250V Blk (L630P)
- SCHNEIDER ELECTRIC Plain mounting plate H800xW600mm made of galvanised sheet steel (NSYMM86)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL511IV)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, Black (6803-30-00)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88WP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCP)
- NVENT HOFFMAN Closure Plate, Wireway, 12in.Hx12in.L (F1212GCPNKGV)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88GCPNK)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44WP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNKGV)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- Nvent Hoffman Raceways