Shop All Raceway Fitting Accessories
Nvent Hoffman
Closure Plate, Wireway, Steel, 6in.Hx6in.L
Mfr # F66GCPNKGV
Zoro # G2804770
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- Finish Galvanized
- NEMA Enclosure Type 1
- Length 6 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F66GCPNKGV
- Zoro # G2804770
- UPC # 783510380731
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Length | 6 in |
Height | 6 in |
Width | 3/4 in |
For Wireway Width | 6 in |
For Wireway Width x Height | 6 in x 6 in |
Length (Straight Wireway) | 6 in |
For Wireway Height | 6 in |
Height (H) (millimetre) | 152 |
Height (H) (inch) | 6 |
Width (W) (millimetre) | 152 |
Width (W) (inch) | 6 |
Description
Wireway Closure Plate, For Wireway Width x Height 6 in x 6 in, Width 3/4 in, Height 6 in, Length 6 in, Material Steel, Finish Galvanized, With Knockouts Without Knockouts, For Use With Hoffman F66 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, IEC 60529, IP30, NEMA, UL 870, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (560)
- CABLE WHOLESALE Cable Wholesale Crimp Tool for Coaxial Cable; F-pin and BNC (RG58; RG59 and RG6) (91D5-05500)
- BURNDY Insulated Multitap Connector, 2.91 In. L (BISR1/0)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, C Curve (FAZ-C30/2-NA)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 10inHx10inL (F1010GCP)
- NVENT HOFFMAN Box Connector, Ind, Steel, 6in. H x 6in. L (F66WB)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 6in.Hx6in.L (F66GPA)
- NVENT HOFFMAN Closure Plate, Ind, Steel, 6in. H x 6in. L (F66LP)
- NVENT HOFFMAN Closure Plate, Wireway, 2.50in.Hx2.50in.L (F22GCPNK)
- WIEGMANN Wireway, Bracket Hanger, 4x4 Sq In, Gray (BH0404)
- Nvent Hoffman Raceways