Shop All Cable Trays
Nvent Hoffman
Closure Plate, Wireway, Steel, 12inHx12inL
Mfr # F1212GCP
Zoro # G8757831
$44.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts With Knockouts
- Finish Painted
- NEMA Enclosure Type 1
- Length 12 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F1212GCP
- Zoro # G8757831
- UPC # 783510519506
- Country of Origin Mexico
- Category Cable Trays
Dimensions
Length | 12 in |
Height | 12 in |
Width | 3/4 in |
Length (Straight Wireway) | 12 in |
For Wireway Width | 12 in |
For Wireway Width x Height | 12 in x 12 in |
For Wireway Height | 12 in |
Height (H) (inch) | 12 |
Width (W) (millimetre) | 64 |
Height (H) (millimetre) | 64 |
Width (W) (inch) | 2.5 |
Description
Wireway Closure Plate, For Wireway Width x Height 12 in x 12 in, Width 3/4 in, Height 12 in, Length 12 in, Material Steel, Finish Painted, With Knockouts With Knockouts, For Use With Hoffman F 1212 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870, Color Gray, For Wireway Height 12 in, For Wireway Width 12 in, Gauge 14 ga, Number of Knockouts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 632-S)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 1/4In (RB50-25)
- CANTEX Two Hole Conduit Strap, PVC, 2.3 In. L (5133737)
- AAON SWITCH LIMIT 250 ENC 300 (R31420)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- LEGRAND Wiremold Wireway Elbow, Plastic, White (C58)
- FLEMING SUPPLY Fleming Supply Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit (107768DIJ)
- Nvent Hoffman Cable Trays