Shop All Raceway Fitting Accessories
Nvent Hoffman
Closure Plate, Wireway, 2.50in.Hx2.50in.L
Mfr # F22GCP
Zoro # G2804755
product price: $8.92
/ea
Sold in multiples of 2 for $17.84
$17.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts With Knockouts
- Finish Painted
- NEMA Enclosure Type 1
- Length 2 1/2 in
- Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F22GCP
- Zoro # G2804755
- UPC # 783510521103
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Length | 2 1/2 in |
Height | 2 1/2 in |
Width | 3/4 in |
Length (Straight Wireway) | 2 1/2 in |
For Wireway Width | 2 1/2 in |
For Wireway Width x Height | 2 1/2 in x 2 1/2 in |
For Wireway Height | 2 1/2 in |
Width (W) (millimetre) | 64 |
Width (W) (inch) | 2.5 |
Height (H) (millimetre) | 64 |
Height (H) (inch) | 2.5 |
Description
Wireway Closure Plate, For Wireway Width x Height 2 1/2 in x 2 1/2 in, Width 3/4 in, Height 2 1/2 in, Length 2 1/2 in, Material Steel, Finish Painted, With Knockouts With Knockouts, For Use With Hoffman F22 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870, Color Gray, For Wireway Height 2 1/2 in, For Wireway Width 2 1/2 in, Gauge 16 ga, Number of Knockouts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 80A, 700V AC, Non-Indicating (A70QS80-4)
- SQUARE D Square D By Schneider Electric QO200TRCP Case Molded Switch 60 Amp (6028583)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121236SCSS)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: Yes (6EAX5)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88LP)
- NVENT HOFFMAN Closure Plate, Wireway, 12in.Hx12in.L (F1212GCPNKGV)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44WP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88WP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- NVENT HOFFMAN Bracket Hanger, Wireway, Steel, 6inHx6inL (F66HB)
- Nvent Hoffman Raceways