Shop All Raceway Fitting Accessories
Nvent Hoffman
Closure Plate, Wireway, 12in.Hx12in.L
Mfr # F1212GCPNKGV
Zoro # G8757761
product price: $42.78
/ea
$42.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- Finish Galvanized
- NEMA Enclosure Type 1
- Length 12 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F1212GCPNKGV
- Zoro # G8757761
- UPC # 783510890605
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Length | 12 in |
Height | 12 in |
Width | 3/4 in |
Length (Straight Wireway) | 12 in |
For Wireway Width | 12 in |
For Wireway Width x Height | 12 in x 12 in |
For Wireway Height | 12 in |
Height (H) (millimetre) | 305 |
Width (W) (inch) | 12 |
Width (W) (millimetre) | 305 |
Height (H) (inch) | 12 |
Description
Wireway Closure Plate, For Wireway Width x Height 12 in x 12 in, Width 3/4 in, Height 12 in, Length 12 in, Material Steel, Finish Galvanized, With Knockouts Without Knockouts, For Use With Hoffman F 1212 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, IEC 60529, IP30, NEMA, UL 870, Color Gray, For Wireway Height 12 in, For Wireway Width 12 in, Gauge 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350T)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025B)
- HUBBELL Male Locking Plug, Yellow, 60A, 600V (HBL26419)
- KLEIN TOOLS GFCI Receptacle Tester with LCD (RT250)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- NVENT HOFFMAN Closure Plate, Wireway, 2.50in.Hx2.50in.L (F22GCPNK)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 10inHx10inL (F1010GCP)
- NVENT HOFFMAN Box Connector, Ind, Steel, 4in. H x 4in. L (F44WB)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 12inHx12inL (F1212GPA)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88WP)
- KABLE KONTROL Cable Tray Hanger Kit - 12" Wide Horizontal Support Bar - (2) 3/8" Threaded Rod - (2) Common Nuts (NL8512010)
- Nvent Hoffman Raceways