Shop All Cable Trays
Nvent Hoffman
Closure Plate, Wireway, 10in.Hx10in.L
Mfr # F1010GCPNKGV
Zoro # G8757752
product price: $29.68
/ea
$29.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 1
- Finish Galvanized
- Length 10 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F1010GCPNKGV
- Zoro # G8757752
- UPC # 783510467500
- Country of Origin Mexico
- Category Cable Trays
Dimensions
Length | 10 in |
Height | 10 in |
Width | 3/4 in |
For Wireway Width x Height | 10 in x 10 in |
For Wireway Width | 10 in |
For Wireway Height | 10 in |
Length (Straight Wireway) | 10 in |
Height (H) (millimetre) | 254 |
Height (H) (inch) | 10 |
Width (W) (millimetre) | 254 |
Width (W) (inch) | 10 |
Description
Wireway Closure Plate, For Wireway Width x Height 10 in x 10 in, Width 3/4 in, Height 10 in, Length 10 in, Material Steel, Finish Galvanized, With Knockouts Without Knockouts, For Use With Hoffman F1010 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, IEC 60529, IP30, NEMA, UL 870, Color Gray, For Wireway Height 10 in, For Wireway Width 10 in, Gauge 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Circuit Limiter, ANL Series, 400A, Fast-Acting, 32V AC, Bolt-On (ANL-400)
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 125VAC L5-30R (HBL2613SW)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-125-25)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 3/8In (N248-310)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- Nvent Hoffman Cable Trays