Shop All Cabinet Accessory
Nvent Hoffman
Closure Plate, 8.00x8.00, Gray, Steel
Mfr # F88WP
Zoro # G5828017
original price:
$72.64
13% off
new price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- NEMA Enclosure Type 12
- Features Dust-Resistant
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88WP
- Zoro # G5828017
- UPC # 783510147105
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 8 in |
Size | 8 in x 8 in |
Width | 8 in |
Details
Item | Closure Plate,8.00x8.00,Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 12 |
Features | Dust-Resistant |
Gauge | 14 ga |
Color | Gray |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | Closure Plate |
Weight | 4 lb |
Standards | Certified by Canadian Standards Association. |
Protection Rating | NEMA Type 12; IP54 |
Description
Closure Plate,8.00x8.00,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 1" Dia - Vinyl Insulated - 100 Pcs (CC-5004-C)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC181806)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 0.50A, 600V AC, Non-Indicating (SLC.500)
- MERSEN Fuse, RK5 Class, Time Delay, 6/10A, 250V AC, Nonindicating (TR6/10R)
- NVENT HOFFMAN Galvanized 90-Degree Elbow, 2.50x2.50, Steel (F2290EGV)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 60.00x36.00x12.00, Aluminum (A60H3612ALLP)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x50.39 (S2MT1250)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 10.25x4.00x3.75, Gray, S (A1045DSC)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x55mm, Abs (Q12126ABD)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22WP)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44LP)
- Nvent Hoffman Cabinet Accessory