Shop All Cabinet Accessory
Nvent Hoffman
Closure Plate, 8.00x8.00, Gray, Steel
Mfr # F88GCP
Zoro # G6809347
product price: $20.37
/ea
$20.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Features Knockouts
- Height 8 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88GCP
- Zoro # G6809347
- UPC # 783510527006
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 8 in |
Width | 2-1/2 in |
Size | 8 in x 2-1/2 in |
Details
Item | Closure Plate,8.00x8.00,Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Features | Knockouts |
Color | Gray |
Gauge | 14 ga |
Application | Indoor |
NEMA Enclosure Type | 1 |
Thickness | 14 ga / 1.9 mm |
Type | Closure Plate |
Weight | 1.60 lb |
Knockouts Included | Yes |
Protection Rating | NEMA Type 1; IP30 |
Description
Closure Plate,8.00x8.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polycarbonate (HBL74CM25WOA)
- EATON ProxSwitch, 18mm, Unshielded, PNP, NO, 4pin (E57G-18UPN8-Q)
- L.H. DOTTIE L.H. Dottie 1-1/2'' One Hole EMT Strap, 50PK (TW150)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- NVENT HOFFMAN Proline Gold Series Desk Console, Type 1 (PGLD1074DC)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, f (A10104SUG)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F44T30HC)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, S (A12124SUG)
- NVENT HOFFMAN Filter Grille Panel, 12.00x12.00x12.00, Gray, Steel (105G19)
- NVENT HOFFMAN Concept Panels, Fits 30.00x60.00, Steel (CP3060G)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCDCC)
- Nvent Hoffman Cabinet Accessory