Shop All Cabinet Accessory
Nvent Hoffman
Closure Plate, 6.00x6.00, SS Type 304
Mfr # F66WPSS
Zoro # G5833434
original price:
$156.44
19% off
new price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- Size 6 in x 6 in
- Color Unpainted
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66WPSS
- Zoro # G5833434
- UPC # 783510156107
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 6 in x 6 in |
Height | 6 in |
Width | 6 in |
Details
Item | Closure Plate,6.00x6.00,SS Type 304 |
Material | Stainless Steel 304 |
Finish | No. 2B |
Color | Unpainted |
NEMA Enclosure Type | 4X |
Features | Watertight, Corrosion-Resistant |
Gauge | 16 ga |
Thickness | 16 ga / 1.59 mm |
Type | Closure Plate |
Weight | 2.60 lb |
Standards | Certified by Canadian Standards Association. |
Protection Rating | NEMA Type 4X; IP66 |
Description
Closure Plate,6.00x6.00,SS Type 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 18 in H, 15 in W, 6 in D, NEMA 3R, Screw On (RSC151806)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1818)
- IFM Wireable M12 connector (E18164)
- ACT Miniature Cable Tie, L 6", 18 Lbs, Natural (6-18-N-100)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x930mm (LP2393G)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4x, 2 (A24H3008SSLP)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 30.00x24.00x8.00, SS Type 316L (A36H2408SS6LP)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- NVENT HOFFMAN Cover Screw Kit, Fits Qline I (QITSK)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS6BLK)
- NVENT HOFFMAN Clamping Nut Package, #10-32, Steel (APS1032CN)
- Nvent Hoffman Cabinet Accessory