Shop All Cabinet Accessory
Nvent Hoffman
Closure Plate, 6.00x6.00, Gray, Steel
Mfr # F66LP
Zoro # G5847809
original price:
$79.46
19% off
new price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Features Dust-Resistant
- Gauge 14 ga
- Size 6 in x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66LP
- Zoro # G5847809
- UPC # 783510186708
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 6 in x 6 in |
Width | 6 in |
Height | 6 in |
Details
Item | Closure Plate,6.00x6.00,Gray,Steel |
Material | Mild Steel |
Finish | Galvanized |
Features | Dust-Resistant |
Gauge | 14 ga |
Color | Gray |
NEMA Enclosure Type | 12 |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | Closure Plate |
Weight | 2.98 lb |
Sealing Plate Type | 90° |
Protection Rating | NEMA Type 12; IP54 |
Sealing Plate Quantity | 1 |
Description
Closure Plate,6.00x6.00,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14FUF32AH)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4-DC24(S))
- POWER FIRST 27.5" L Heavy Duty Cable Tie BK PK 50 (36J174)
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 2W 120VAC (HBL7468)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0526414)
- NVENT HOFFMAN Filter Fan Shrouds (HH13GS35001)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x123mm, Polycar (Q403013PCIQRR)
- NVENT HOFFMAN A48 Mounting Foot Kit (A48MFTHDWK)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 30.00x24 (CSP3024)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 36.00x2 (EWMW362418)
- NVENT HOFFMAN Cage Nut Package, M5, Steel (PM5CN)
- Nvent Hoffman Cabinet Accessory