Shop All Cabinet Accessory
Nvent Hoffman
Closure Plate, 6.00x6.00, Gray, Steel
Mfr # F66GCPNK
Zoro # G5857995
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 6 in x 2-1/2 in
- Width 2-1/2 in
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F66GCPNK
- Zoro # G5857995
- UPC # 783510528300
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 6 in x 2-1/2 in |
Width | 2-1/2 in |
Height | 6 in |
Details
Item | Closure Plate,6.00x6.00,Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Application | Indoor |
Gauge | 16 ga |
Color | Gray |
Features | No Knockouts |
NEMA Enclosure Type | 1 |
Thickness | 16 ga / 1.52 mm |
Type | Closure Plate |
Weight | 0.70 lb |
Knockouts Included | No |
Protection Rating | NEMA Type 1; IP30 |
Description
Closure Plate,6.00x6.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- GIZMO Electrical Box Cover, Round, Blank (GI156586)
- EATON Cutler-Hammer Thermal Unit, 13.60 to 14.90A (FH44)
- DISCO Mini Blade Fuses 3 Amp Purple Type ATM PK5 (1732PK)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0500403)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless Steel (AHK38164X)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121260SCSS)
- NVENT HOFFMAN Mounting Bracket Kits, fits W= 230mm, Steel (CCAMF31)
- NVENT HOFFMAN Protek Rack Angles, 33.25x0.00x0.00, Pla (PTRA36S)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x36, Gr (AT101036)
- NEX FLOW Panel Cooler or Cabinet Cooler (61008R)
- Nvent Hoffman Cabinet Accessory