Shop All Cabinet Accessory
Nvent Hoffman
Closure Plate, 6.00x6.00, Epoxy, Steel
Mfr # F66WPFG
Zoro # G6778337
product price: $103.79
/ea
Free Shipping & Returns
$103.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Smooth
- Size 6 in x 6 in
- Gauge 10 ga
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66WPFG
- Zoro # G6778337
- UPC # 783510190705
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 6 in x 6 in |
Width | 6 in |
Height | 6 in |
Details
Item | Closure Plate,6.00x6.00,Epoxy,Steel |
Material | Fiberglass |
Finish | Smooth |
Gauge | 10 ga |
Color | Gray |
Thickness | 10 ga / 3.6 mm |
Type | Closure Plate |
Weight | 3.09 lb |
Protection Rating | IP55 |
Description
Closure Plate,6.00x6.00,Epoxy,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Plastic Cover for Split-Bolt Conctr, 6str (SC2)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 7A, 600V AC, Non-Indicating (KTK-R-7)
- POWER FIRST 25 ft. Extension Cord 12/3 Gauge YL/BK (52NY24)
- GARDNER BENDER Cable Wraptor Ex-Large (CW-T4RR20)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F88T136GV)
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 bar, <60 cu ft, SS Type 316 (PLCB1YZ)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x24.0 (F66T124GVWK)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 20.00x7.50 (XR200416012)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCP)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6612SCSS)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x40.55 (S2MT1000)
- Nvent Hoffman Cabinet Accessory