Shop All Cabinet Accessory
Nvent Hoffman
Closure Plate, 4.00x4.00, Gray, Steel
Mfr # F44WP
Zoro # G5824973
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 4 in x 4 in
- Color Gray
- Features Dust-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F44WP
- Zoro # G5824973
- UPC # 783510142902
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 4 in x 4 in |
Height | 4 in |
Width | 4 in |
Details
Item | Closure Plate,4.00x4.00,Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
Features | Dust-Resistant |
Application | Indoor |
Gauge | 14 ga |
NEMA Enclosure Type | 12 |
Thickness | 14 ga / 1.9 mm |
Type | Closure Plate |
Weight | 1.30 lb |
Standards | Certified by Canadian Standards Association. |
Protection Rating | NEMA Type 12; IP54 |
Description
Closure Plate,4.00x4.00,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33-LV)
- MURR ELEKTRONIK M12 TORQUE WRENCH SET AF 13, Torque: 0, 6 Nm (7000-99102-0000000)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2CBB)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB42)
- NVENT HOFFMAN Telescope Fitting, 6.00x6.00, SS Type 30 (F66WASS)
- NVENT HOFFMAN Replacement Release Handle, 3.88x1.38x19 (VLHANDLE)
- NVENT HOFFMAN Flush Covers, Fits 10.00x10.00, Gray, St (AFE10X10)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 42.00x36 (CSPB4236)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP41)
- NVENT HOFFMAN Vortex Coolers Generator Kits, 1.50x1.00 (VAGK09)
- NVENT HOFFMAN Clamp-Cover, Type 4X, 8.00x6.00x3.50, Aluminum (A806NFAL)
- Nvent Hoffman Cabinet Accessory