Shop All Cabinet Accessory
Nvent Hoffman
Closure Plate, 4.00x4.00, Gray, Steel
Mfr # F44LP
Zoro # G5847057
$51.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- NEMA Enclosure Type 12
- Color Gray
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F44LP
- Zoro # G5847057
- UPC # 783510184308
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 4 in x 4 in |
Width | 4 in |
Height | 4 in |
Details
Item | Closure Plate,4.00x4.00,Gray,Steel |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 12 |
Color | Gray |
Application | Indoor |
Gauge | 14 ga |
Features | Dust-Resistant |
Thickness | 14 ga / 1.9 mm |
Type | Closure Plate |
Weight | 1.54 lb |
Protection Rating | NEMA Type 12; IP54 |
Sealing Plate Type | 90° |
Sealing Plate Quantity | 1 |
Description
Closure Plate,4.00x4.00,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flushed Duct Cover, PVC, 2" x 1' (6-Pack), Intrinsic Blue, Protective Film (C2IB6-F)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M020)
- TEST PRODUCTS INTERNATIONAL Coax Adaptor Connector Kit, Delux, 41 pcs (TPI-5000A)
- CAROL 8 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (16063.35.01)
- NVENT HOFFMAN Hinge-Cover, Medium, Type 3R, 48.00x36.0 (A48R3612HCR)
- NVENT HOFFMAN Pharmapro, Type 4x, 12.00x12.00x6.00, SS (AFM12126SS)
- NVENT HOFFMAN Rack Mounting Angle Kit - L Style, fits 30.00, Steel (ARAK30)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F88T124GV)
- NVENT HOFFMAN Replacement Keys, Zinc (E2233KEY)
- NVENT HOFFMAN Concept Panels, 30.20x18.20x0.00, White (CP3220)
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- Nvent Hoffman Cabinet Accessory