Shop All Cabinet Accessory
Nvent Hoffman
Closure Plate, 12.00x12.00, Gray, Steel
Mfr # F1212GCPNK
Zoro # G6808814
product price: $44.14
/ea
$44.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Gray
- Features No Knockouts
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F1212GCPNK
- Zoro # G6808814
- UPC # 783510519605
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 12 in x 2-1/2 in |
Width | 2-1/2 in |
Height | 12 in |
Details
Item | Closure Plate,12.00x12.00,Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
Features | No Knockouts |
Gauge | 14 ga |
NEMA Enclosure Type | 1 |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | Closure Plate |
Weight | 3.40 lb |
Knockouts Included | No |
Protection Rating | NEMA Type 1; IP30 |
Description
Closure Plate,12.00x12.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXLK-224)
- PANNET Splice Module, Fiber Optic, 24 Fusion (FOSMF)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M20E34)
- STORM INTERFACE Industrial White Keypad, 12 Key, IP65 (720 TFX 12 KEY)
- NVENT HOFFMAN National Grid Current Transformer, Hinged Cover, Type 3R, 36.00x36.00x (A363611NGCT)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x48 (A8848T1T)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 16.00x20.00x6.62, Gray, Steel (A16N20ALP)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHS242424X)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 18.00x16.00, A (A18SPK16C)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F22W24)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 42.00x36 (CSPB4236)
- Nvent Hoffman Cabinet Accessory