Shop All Cabinet Accessory
Nvent Hoffman
Closure Plate, 12.00x12.00, Gray, Steel
Mfr # F1212GCP
Zoro # G6808857
product price: $44.14
/ea
$44.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Features Knockouts
- NEMA Enclosure Type 1
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F1212GCP
- Zoro # G6808857
- UPC # 783510519506
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 2-1/2 in |
Height | 12 in |
Size | 12 in x 2-1/2 in |
Details
Item | Closure Plate,12.00x12.00,Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Features | Knockouts |
NEMA Enclosure Type | 1 |
Gauge | 14 ga |
Color | Gray |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | Closure Plate |
Weight | 3.50 lb |
Protection Rating | NEMA Type 1; IP30 |
Knockouts Included | Yes |
Description
Closure Plate,12.00x12.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXGJH-118)
- POWER FIRST 5.9" L Intermediate Cable Tie RD PK 100 (36J211)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW0G12)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM16F)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2412SS6LP3PT)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0524414)
- NVENT HOFFMAN Box Connector, 2.50x2.50, Gray, Steel (F22LB)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Condit (PLM36N36)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x36.00, Steel (A6636RT)
- NVENT HOFFMAN Filter Fan Shrouds (HH10GS35001)
- Nvent Hoffman Cabinet Accessory