Shop All Cabinet Accessory
Nvent Hoffman
Clipboard/white Board, Steel
Mfr # CCLPBRD
Zoro # G5832007
product price: $237.65
/ea
Free Shipping & Returns
$237.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Smooth Gloss
- Width 9 in
- Height 14 in
- Size 14 in x 9 in x 1.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CCLPBRD
- Zoro # G5832007
- UPC # 783510152857
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 9 in |
Height | 14 in |
Size | 14 in x 9 in x 1.09 in |
Depth | 1.09 in |
Details
Item | Clipboard/white Board,Steel |
Material | Steel |
Finish | Smooth Gloss |
Color | White |
Series | Concept |
Weight | 2.70 lb |
Description
Clipboard/white Board,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Turquoise, 22 AWG, PK500 (701-026)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1" Trade Size (SGBTL383CL)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW463)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL (Y-1)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 1pb x 22.5m (Q1PBPCDM)
- NVENT HOFFMAN Hinge-Cover, Medium, Type 3R, 48.00x36.0 (A48R3612HCR)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13001C)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x149mm, Polycar (Q181815PCECC)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 230v 50/60Hz (TFP42SS)
- NVENT HOFFMAN Ceiling Support Kit, Black, Steel (LRWSBKB)
- NVENT HOFFMAN Electronic Hygrotherm (ATEMHUM)
- Nvent Hoffman Cabinet Accessory