Shop All Cabinet Accessory
Nvent Hoffman
Climaguard Air-To-Air Indoor, 47.16x15.2
Mfr # XR473516012
Zoro # G5815329
Free Shipping & Returns
$3,300.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Light Gray
- Size 47.16 in x 15.24 in x 5.92 in
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # XR473516012
- Zoro # G5815329
- UPC # 783510113469
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 47.16 in x 15.24 in x 5.92 in |
Height | 47.16 in |
Width | 15.24 in |
Depth | 5.92 in |
Description
Climaguard Air-To-Air Indoor,47.16x15.2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE Switch 100250F 125250480600VAc, ML1HG203RD (ML1H-G203-RD)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8FBGF3)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Keyd (9001KS11BH13)
- LEVITON Watertight Locking Plug (28W09)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12104DL)
- NVENT HOFFMAN Clamp-Cover, Type 4X, 12.00x10.00x5.00, Aluminum (A1210NFAL)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 12.00 (F1212T160GVP)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", Lt (TEP4)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x36.0 (F66T136GV)
- NVENT HOFFMAN COMPACT Series 4 Tubes, 1988x80x80mm, Lt Gray, Steel (CCS8T20)
- NVENT HOFFMAN Runway Center Support Kit, Fits 6.00, St (LCSK6)
- Nvent Hoffman Cabinet Accessory