Shop All Cabinet Accessory
Nvent Hoffman
Climaguard Air-To-Air Indoor, 29.66x10.2
Mfr # XR291816012
Zoro # G5815225
product price: $2,811.06
/ea
Free Shipping & Returns
$2,811.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Light Gray
- Depth 5.92 in
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # XR291816012
- Zoro # G5815225
- UPC # 783510113421
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 5.92 in |
Size | 29.66 in x 10.24 in x 5.92 in |
Width | 10.24 in |
Height | 29.66 in |
Description
Climaguard Air-To-Air Indoor,29.66x10.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIZMO Electrical Box Cover, Round, Blank (GI156586)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00780 Diameter, Blue, 25 ft Length (16UL1429STRBLU25)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363S)
- NVENT HOFFMAN Elbows, 6.00x6.00, Gray, Steel 90 deg. (F66LE9A)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x12 (A4412T1T)
- NVENT HOFFMAN Type 1 Pull Box Perforated Panel, Fits 6 (PB66PP)
- NVENT HOFFMAN Concept Hmi, Type 4,320x350x120mm, Lt G (CP323512)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Gray, Steel (A24244SU)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 28.50x17.00x1.50, Lt G (PLM28G28)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44LP)
- Nvent Hoffman Cabinet Accessory