Shop All Cabinet Accessory
Nvent Hoffman
Climaguard Air-To-Air Indoor, 20.00x7.50
Mfr # XR200426012
Zoro # G5815234
product price: $1,842.03
/ea
Free Shipping & Returns
$1,842.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Light Gray
- Depth 3 in
- Features Dust-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # XR200426012
- Zoro # G5815234
- UPC # 783510113377
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 3 in |
Height | 20 in |
Width | 7-1/2 in |
Size | 20 in x 7-1/2 in x 3 in |
Description
Climaguard Air-To-Air Indoor,20.00x7.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (9AS3A240)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C848)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (1A487)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS204)
- NVENT HOFFMAN Floor Stand Kit, Steel, 6.00x8.06, Gray, Steel (AFK0608)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 48.54x23.62x27.95, (PTHS482428G4A)
- NVENT HOFFMAN Screw-Cover, Type 3R, 8.00x8.00x8.00, Steel (A8R88)
- NVENT HOFFMAN HF Replacement Filters (89134426R)
- NVENT HOFFMAN Retaining Post Kit, White, Steel (LRPW)
- NVENT HOFFMAN Pole-Mount Kit, fits B=30.00, Stainless Steel (CPMK30)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T12HC)
- Nvent Hoffman Cabinet Accessory