Shop All Cabinet Accessory
Nvent Hoffman
Climaguard Air-To-Air Heat Exchanger Out
Mfr # TX332848100
Zoro # G5848974
product price: $4,496.92
/ea
Free Shipping & Returns
$4,496.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Light Gray
- Width 15.7 in
- Depth 8.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TX332848100
- Zoro # G5848974
- UPC # 783510188559
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 15.7 in |
Depth | 8.1 in |
Height | 33 in |
Size | 33 x 15.7 x 8.1 in |
Description
Climaguard Air-To-Air Heat Exchanger Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Steel Enclosure, 10 in H, 6 in W, 5.56 in D, NEMA 1, Screw On (9991SCG8)
- SCHNEIDER ELECTRIC Empty Handy Box, Green, Plastic (ZBRM22)
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, 1NC, Red (9001SKR2RH6)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 4 Connections, Circuit 1 On, Circuit 1&2 On, Off, 3/4 hp, 10A @ 250V AC (2GG51-73)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 18.00x16.00x10.00, Fiberglass (A181610CHSCFGW)
- NVENT HOFFMAN CS480 Straight Tubing, 750mm long, SS Type 304 (CCSS48T75)
- NVENT HOFFMAN Mounting Bracket Kits, fits W= 230mm, Steel (CCAMF31)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 16.00x12.00x6.00, SS Type (A161206LPEMCSS)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Filters, fits 6 in. Pkg (TFLT6UL12)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 24.00x20.00x16.00, Steel (A242016LP)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", Lt (TEP4)
- Nvent Hoffman Cabinet Accessory