Shop All Cabinet Accessory
Nvent Hoffman
Clamping Nut Package, #10-32, Steel
Mfr # APS1032CN
Zoro # G5827335
original price:
$133.20
7% off
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- Sub-Category Mounting Accessories
- Color Unpainted
- Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # APS1032CN
- Zoro # G5827335
- UPC # 783510145774
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | #10-32 |
Details
Item | Clamping Nut Package,#10-32,Steel |
Material | Mild Steel |
Finish | Plated |
Sub-Category | Mounting Accessories |
Color | Unpainted |
Weight | 0.26 lb |
Thread | 10-32 |
Description
Clamping Nut Package,#10-32,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (311325)
- SQUARE D Heavy Duty Foot Switch (9002AW11)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-12D)
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 350A, 600V AC, Non-Indicating (A6T350)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ACCWBLK)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 1.5 (ASPB05075NM)
- NVENT HOFFMAN COMPACT, Type 4X, 220x122x80mm, Aluminum (CCA22128)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A36H3612SSLP3PT)
- NVENT HOFFMAN Louver Plate Kits, 3.25x3.25, SS Type 31 (AVK23SS6)
- NVENT HOFFMAN Filter Fan Shrouds (HH13GS35001)
- NVENT HOFFMAN HyShed IP69K Stand-Off Kit (HSSOK4SS)
- Nvent Hoffman Cabinet Accessory