Shop All Electrical Box Hardware
Nvent Hoffman
Clamp Kit, NOVAL Accessory, Steel
Mfr # AL15
Zoro # G8752387
product price: $86.69
/pk 2, $43.35/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 7.30 in
- Width 5 in
- Depth 0.97 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AL15
- Zoro # G8752387
- UPC # 783510358143
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7.30 in |
Width | 5 in |
Depth | 0.97 in |
Height (H) (millimetre) | 19 |
Height (H) (inch) | 0.74 |
Height | 0.90 inch |
Details
Item | Clamp Kit |
Material | Steel |
Color | Unpainted |
For Use With | Junction Boxes |
Sub-Category | Locking Accessories |
Application | Replacement Clamps For Clamp-cover Enclosures |
Includes | (2) Clamps, Mounting Hardware |
NEMA Enclosure Type | 12 |
Finish | Plated |
Use With | A12 enclosures |
Thickness (T) (gauge) | 12 |
Thickness (T) (millimetre) | 2.78 |
Thickness | 12 ga / 2.78 mm |
Description
Clamp Kit, Material Steel, For Use With Junction Boxes, Sub-Category Locking Accessories, NEMA Enclosure Type 12, Application Replacement Clamps For Clamp-cover Enclosures, Includes (2) Clamps, Mounting Hardware, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS263R)
- DAYTON Circuit Breaker, NDB2-63 C25/3 Series 25A, 3 Pole, 480V AC, C Curve (5ZVC8)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-07-05-100)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- NVENT HOFFMAN Door Stop Kit, NOVAL Accessory, Steel (ALGDSTOP2)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A10N8P)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A8P6SS)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 10 Gang, Steel (A60P60)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A6P6)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A18P16)
- WIEGMANN Thermostat, Thermostat Accessory, PC Plastic, Wall Box (TANC1080C)
- Nvent Hoffman Electrical Box Hardware