Shop All Electrical Box Hardware
Nvent Hoffman
Clamp Kit, NOVAL Accessory, Stainless Steel
Mfr # AL23SS
Zoro # G8752423
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 7.20 in
- Width 5 in
- Color Unpainted
- Includes (1) Clamp, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AL23SS
- Zoro # G8752423
- UPC # 783510348854
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7.20 in |
Width | 5 in |
Height | 0.50 inch |
Details
Item | Clamp Kit |
Material | Stainless Steel |
Color | Unpainted |
Includes | (1) Clamp, Mounting Hardware |
Sub-Category | Locking Accessories |
For Use With | Junction Boxes |
Application | Replacement Clamp For Clamp-cover Enclosures |
Finish | Polished |
Thickness (T) (gauge) | 14 |
Thickness (T) (millimetre) | 1.9 |
Thickness | 14 ga / 1.9 mm |
Description
Clamp Kit, Material Stainless Steel, For Use With Junction Boxes, Sub-Category Locking Accessories, Application Replacement Clamp For Clamp-cover Enclosures, Includes (1) Clamp, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 4.03 to 4.43A (CR123C419A)
- ALTRONIX Class 2 Transformer, 24/28VAC, 100 VA (T2428100C)
- AIMS POWER Solar, DC, Disconnect Switch (DC1600V32A2IO)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 80A, 600V AC, Non-Indicating (LSRK080)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 10 Gang, Steel (A60P60)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL18)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P20G)
- NVENT HOFFMAN Keylock Insert, NOVAL Accessory, Steel (CLKTM7)
- NVENT HOFFMAN Data Pocket, NOVAL Accessory, Thermoplastic (ADP2)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2A)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A16P10)
- Nvent Hoffman Electrical Box Hardware