Shop All Electrical Box Hardware
Nvent Hoffman
Clamp Kit, NOVAL Accessory, Steel
Mfr # AL17
Zoro # G8752405
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 7.25 in
- Width 5 in
- Depth 0.97 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AL17
- Zoro # G8752405
- UPC # 783510367732
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7.25 in |
Width | 5 in |
Depth | 0.97 in |
Height (H) (inch) | 0.74 |
Height | 0.50 inch |
Height (H) (millimetre) | 19 |
Details
Item | Clamp Kit |
Material | Steel |
Color | Unpainted |
For Use With | Junction Boxes |
Application | Replacement Clamps For Clamp-cover Enclosures |
Includes | (2) Clamps, Mounting Hardware |
Sub-Category | Locking Accessories |
Thickness (T) (millimetre) | 2.78 |
Thickness (T) (gauge) | 12 |
Finish | Plated |
Use With | A51 junction boxes |
Thickness | 12 ga / 2.78 mm |
Description
Clamp Kit, Material Steel, For Use With Junction Boxes, Sub-Category Locking Accessories, Application Replacement Clamps For Clamp-cover Enclosures, Includes (2) Clamps, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: Yes (3RA23158XB301BB4)
- NVENT HOFFMAN Polyester Mounting Bracket Kits, Fits 8i (APOLYFT8)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 51mm, 12mmdia (SM350A22800)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 15-50P (8452-P)
- NVENT HOFFMAN Vent Drain, NOVAL Accessory, Polyester (AVDR4NM)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16P12)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A12N12PP)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2A)
- NVENT HOFFMAN Panel Kit, NOVAL Accessory, Steel (ANADFK)
- NVENT HOFFMAN Keylock Insert, NOVAL Accessory, Steel (CLKTM7)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A12P10AL)
- Nvent Hoffman Electrical Box Hardware