Shop All Electrical Box Hardware
Nvent Hoffman
Clamp Kit, Clamp Accessory, Stainless Steel
Mfr # AL18
Zoro # G8752414
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Clamp
- Material Stainless Steel
- Length 7.25 in
- Width 5 in
- Depth 0.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AL18
- Zoro # G8752414
- UPC # 783510355067
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7.25 in |
Width | 5 in |
Depth | 0.97 in |
Height (H) (inch) | 0.74 |
Height (H) (millimetre) | 19 |
Height | 0.50 inch |
Details
Item | Clamp Kit |
Accessory Type | Clamp |
Material | Stainless Steel |
Color | Unpainted |
Application | Replacement Clamps For Clamp-cover Enclosures |
For Use With | Junction Boxes |
Sub-Category | Locking Accessories |
Includes | (2) Clamps, Mounting Hardware |
Thickness (T) (gauge) | 12 |
Finish | Polished |
Thickness (T) (millimetre) | 2.78 |
Use With | A51S junction boxes |
Thickness | 12 ga / 2.78 mm |
Description
Clamp Kit, Material Stainless Steel, For Use With Junction Boxes, Sub-Category Locking Accessories, Application Replacement Clamps For Clamp-cover Enclosures, Includes (2) Clamps, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 1NO, Silver (3SU1100-4BF11-1BA0)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO, QD (IGS236)
- EATON IEC Control Relay2NO/2NC24VAC16A (XTRE10B22T)
- GARDNER BENDER Block Term 8Pole 30A 22-10Awg (GTB-408)
- NVENT HOFFMAN Swing Panel Bracket, Panel Accessory, Steel (CSPBADB)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 16 Gang, Steel (A16P12)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel, Box (CP1612)
- NVENT HOFFMAN Vent Drain, Drain Accessory, Stainless Steel (AVDR4SS4)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel, Box (CP1616)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (A48P36)
- RITTAL Enclosure Condensate Drain, Drain Accessory, Carbon Steel (2459000)
- Nvent Hoffman Electrical Box Hardware