Shop All Cabinet Accessory
Nvent Hoffman
Clamp-Cover, Type 4X, 8.00x6.00x3.50, Aluminum
Mfr # A806NFAL
Zoro # G6810573
original price:
$396.08
6% off
new price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- For Use With For Use With Mfr. Model Number A8P6AL, A8P6G, A8P6
- NEMA Enclosure Type 3R, 4X, 12
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A806NFAL
- Zoro # G6810573
- UPC # 783510566302
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Height | 8 in |
Size | 8 x 6 x 3-1/2 in |
Depth | 3-1/2 in |
Overall Length | 9-1/2 in |
Overall Width | 7.38 in |
Overall Dimensions | 9.50 x 7.38 in / 241 x 187 mm |
Panel Size | 6.75 x 4.88 in / 171 x 124 mm |
Details
Item | Clamp-Cover,Type 4X,8.00x6.00x3.50,Al |
Material | Aluminum |
Finish | Brushed |
For Use With | For Use With Mfr. Model Number A8P6AL, A8P6G, A8P6 |
NEMA Enclosure Type | 3R, 4X, 12 |
Color | Unpainted |
Features | Watertight, Corrosion-Resistant |
Thickness | 0.08 in / 2 mm |
Standards | UL 50, 50E Listed; Type 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E27525; UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; CSA File No. 42184: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
Weight | 2.10 lb |
Conductive Panel | A8P6G |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66 |
Steel Panel | A8P6 |
Aluminum Panel | A8P6AL |
Mounting | 8.75 x 4.00 in / 222 x 102 mm |
Description
Clamp-Cover,Type 4X,8.00x6.00x3.50,Al
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, Expandable; In-Use (ML500W)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 3/4" Inside Dia - Black - 4' Long Stick (HS463-BK)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x60 (A8860T1T)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x18.0 (F66T118GV)
- NVENT HOFFMAN Flush-Mount Door Frames, fits 12.00x12.00, Gray, Steel (AFDF1212P)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 29.66x10.2 (XR291816012)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x36 (A8836T1T)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM26F)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG4)
- Nvent Hoffman Cabinet Accessory