Shop All Cabinet Accessory
Nvent Hoffman
Clamp-Cover, Type 4X, 12.00x10.00x5.00, Aluminum
Mfr # A1210NFAL
Zoro # G6810589
Free Shipping & Returns
$516.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- For Use With For Use With Mfr. Model Number A12P10AL, A12P10G, A12P10
- Depth 5 in
- Size 12 x 10 x 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A1210NFAL
- Zoro # G6810589
- UPC # 783510566500
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 5 in |
Size | 12 x 10 x 5 in |
Width | 10 in |
Height | 12 in |
Overall Width | 11.38 in |
Overall Length | 13-1/2 in |
Overall Dimensions | 13.50 x 11.38 in / 343 x 289 mm |
Panel Size | 10.75 x 8.88 in / 273 x 225 mm |
Details
Item | Clamp-Cover,Type 4X,12.00x10.00x5.00, |
Material | Aluminum |
Finish | Brushed |
For Use With | For Use With Mfr. Model Number A12P10AL, A12P10G, A12P10 |
NEMA Enclosure Type | 3R, 4X, 12 |
Features | Watertight, Corrosion-Resistant |
Color | Unpainted |
Thickness | 0.08 in / 2 mm |
Standards | UL 50, 50E Listed; Type 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E27525; UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; CSA File No. 42184: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
Weight | 4.60 lb |
Mounting | 12.75 x 8.00 in / 324 x 203 mm |
Conductive Panel | A12P10G |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66 |
Steel Panel | A12P10 |
Aluminum Panel | A12P10AL |
Description
Clamp-Cover,Type 4X,12.00x10.00x5.00,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 15mm, NC (II0275)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6672RT)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB04P)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065F1)
- NVENT HOFFMAN COMPACT, Type 4X, 200x230x110mm, Aluminu (CCA202311)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 12.00x12.00x (A121224T1T)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 20.00x7.50 (XR200426012)
- NVENT HOFFMAN Rack Mounting Angle Kit - L Style, fits 30.00, Steel (ARAK30)
- NVENT HOFFMAN Guides, 417mm, Plated, Steel (PG6)
- NVENT HOFFMAN PROLINE G2 Door Stop Kit, Conductive, St (P2ADSK)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.88 Dia., Lt Gray, Steel (AS100LG)
- Nvent Hoffman Cabinet Accessory