Shop All Cabinet Accessory
Nvent Hoffman
Caster Kit, 3.00 Dia x3.72 h, Rubber
Mfr # AC4M6SV
Zoro # G6811325
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- Size 3 in Dia x 3.72 in H
- Color Unpainted
- Height 3.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AC4M6SV
- Zoro # G6811325
- UPC # 783510591502
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 3 in Dia x 3.72 in H |
Height | 3.72 in |
Wheel Diameter | 3 in / 76 mm |
Details
Item | Caster Kit,3.00 Dia x3.72 h,Rubber |
Material | Mild Steel |
Finish | Plated |
Color | Unpainted |
Load Capacity | 210 lb |
Load Rating | 210 lb / 95 kg |
Series | Concept |
Weight | 2.50 lb |
Caster Quantity | 2 |
Description
Caster Kit,3.00 Dia x3.72 h,Rubber
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 4" Long - 18 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD800-40-BLUE)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- SCHNEIDER ELECTRIC Motor, 2-Pos, Class F, 120VAC, S/R (30-118-B)
- NVENT HOFFMAN Cabinets with Mechanical Lugs Type 3r Gr (A1200NECT)
- NVENT HOFFMAN Reducer, 10x10 to 8x8, Gray, Steel (F1010G88R)
- NVENT HOFFMAN Lock Inserts, 7mm Square (CLKSM7)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 28.50x17.00x1.50, Lt G (PLM28G28)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24S)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 12.00x12.00x (A121224T1T)
- NVENT HOFFMAN Filter Grille Panel, 12.00x12.00x12.00, Gray, Steel (105G19)
- Nvent Hoffman Cabinet Accessory