Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On
Mfr # A8R86
Zoro # G7521814
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Nominal Enclosure Width 8 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A8R86
- Zoro # G7521814
- UPC # 783510284770
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Nominal Enclosure Width | 8 in |
Depth | 6 in |
Width | 8 in |
Length | 8.00 inch |
Width (In.) | 8 |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 8 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 8 in, IP Rating 32, Metal Gauge 12/14/16 ga, Wall Mounting, Series A90S3, Standards CSA Certified, UL Listed, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5338-0)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-1PR)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (TR40VA015)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21036R)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A201608LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASG4X4X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (A8R86NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD302410)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (AHE10X10X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A242012LP)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412202008CST)
- Nvent Hoffman Electrical Enclosures