Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On
Mfr # A8R84GV
Zoro # G7627155
product price: $59.27
/ea
$59.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Nominal Enclosure Width 8 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A8R84GV
- Zoro # G7627155
- UPC # 783510283438
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Nominal Enclosure Width | 8 in |
Depth | 4 in |
Width | 8 in |
Length | 8.25 inch |
Width (In.) | 8 |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 8 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 4 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 8 in, IP Rating 32, Metal Gauge 14/16 ga, Wall Mounting, Series A90G3, Standards CSA Certified, UL Listed, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Duplex Wall Plate Brwn (85103-000)
- SIMPSON STRONG-TIE G185 3x5 FramAngle ZMax (A35Z)
- SHARKBITE ADAPTER 1/2""MALE 4PK (U120LFA4)
- EATON Cutler-Hammer Thermal Unit, 10.41 to 11.30A (FH41)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A8064CHNFSS)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12; 13, Screw On (A10106SC)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (ASE12X12X8NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (ASE12X12X8)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 5-3/4 in H, 2-3/4 in D (E2PBG)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1614CHNFSS)
- WIEGMANN Fiberglass Enclosure, 30 in H, 12 in D, NEAM 4X, Hinged (HW-N4X302012CH)
- Nvent Hoffman Electrical Enclosures