Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp
Mfr # A806CHNF
Zoro # G7631136
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Nominal Enclosure Width 6 in
- Depth 3-1/2 in
- Enclosure NEMA Rating NEMA 4; 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A806CHNF
- Zoro # G7631136
- UPC # 783510282950
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Nominal Enclosure Width | 6 in |
Depth | 3-1/2 in |
Width | 6 in |
Width (In.) | 6 |
Length | 8.90 inch |
Panel Size | 6.75 x 4.88 in / 171 x 124 mm |
Overall Dimensions | 9.50 x 6.94 in / 241 x 176 mm |
Description
Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screw-Down Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 3.5 in, Enclosure Cover Features Screw-Down Clamps, Features External-Wall Mounting Bracket, Neoprene Gasket, Height 8 in, Interior Panel 32FR93, IP Rating 66, Metal Gauge 14/16 ga, Wall Mounting, Series A51NF, Standards CSA Certified, cUL, IEC, UL Listed, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37116103)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILINA)
- PANDUIT Cable Tie, 14.5L (368mm), Light-Heavy, N (PLT4H-TL5)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10-1/4 in H, 2-3/4 in D (ED4PB)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12; 13, Screw On (A8066SC)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A242412LP)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (A1212CHNFSS)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 8 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A884PHC)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242412)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (AHE18X18X6)
- Nvent Hoffman Electrical Enclosures