Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 72.06 in H, 72 in W, 12.06 in D, NEMA 12, Hinged
Mfr # A727212ULP
Zoro # G2221585
product price: $4,515.35
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$4,515.35
Free 30-Day Returns
Key Features
- Height 72.06 in
- Nominal Enclosure Width 72 in
- Depth 12.06 in
- Enclosure NEMA Rating NEMA 12
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A727212ULP
- Zoro # G2221585
- UPC # 783510276904
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 72.06 in |
Nominal Enclosure Width | 72 in |
Depth | 12.06 in |
Width | 72.06 in |
Length | 24.00 inch |
Width (In.) | 72.06 |
Panel Size | 68.00 x 68.00 in / 1727 x 1727 mm |
Description
Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 72 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish ANSI 61 Polyester Powder, Color Gray, Depth 12.06 in, Enclosure Cover Features Latch with 3 Internal Locking Points, Features Lifting Eyes, Neoprene Gasket, Height 72.06 in, Interior Panel Mfr. No. A72P72, IP Rating 55, Metal Gauge 10/12/15 ga, Floor Mounting, Series A12L, Standards CSA Certified, cUL, IEC, UL Listed, Width 72.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (XTCE012B10A)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Double Throw 10A 250V/10A 125V, Spade Terminals, (HBL22SP)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 2.62 in D, NEMA 4; 6; 12; 13, Screw On (A404DSC)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD20168SS)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (A12R128)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (A6R66)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A8066CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (A10086CHNF)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD202010SS)
- Nvent Hoffman Electrical Enclosures