Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 72.06 in H, 37 in W, 24.06 in D, NEMA 4; 12, Hinged
Mfr # A72H3724FS3PT
Zoro # G2221296
product price: $4,029.38
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,029.38
Free 30-Day Returns
Key Features
- Height 72.06 in
- Nominal Enclosure Width 37 in
- Depth 24.06 in
- Enclosure NEMA Rating NEMA 4; 12
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A72H3724FS3PT
- Zoro # G2221296
- UPC # 783510154547
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 72.06 in |
Nominal Enclosure Width | 37 in |
Depth | 24.06 in |
Width | 37.06 in |
Width (In.) | 37.06 |
Length | 34.00 inch |
Description
Enclosure NEMA Rating 12, 4, Material of Enclosure Carbon Steel, 37 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish ANSI 61 Polyester Powder, Color Gray, Depth 24.06 in, Enclosure Cover Features Heavy Duty Handle with 3 Internal Locking Points, Features Data Pocket, Lifting Eyes, Neoprene Gasket, Height 72.06 in, Interior Panel Mfr. No. A72P36F1, IP Rating 66, Metal Gauge 12 ga, Free Standing Mounting, Series A4L3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T890)
- MERSEN Semiconductor Fuse, A15QS Series, 150A, Fast-Acting, 150V AC, Bolt-On (A15QS150-4)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- SQUARE D Load Centre Mounting Lug, 70A, 2 Poles (QO24L70RBCP)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R, Hinged (A20R208HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A16148CH)
- NVENT HOFFMAN 304 Stainless Steel HyShed Enclosure, 13.13 in H, 6 in D, Screw On (HSDS131006SS)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged (A8R64HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 3 in D, NEMA 1, Screw On (ASE6X6X3)
- NVENT HOFFMAN Aluminum Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (A16H1608ALLP)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 20 in D, NEMA 3R; 4; 12; 13, Hinged (N412302420C)
- Nvent Hoffman Electrical Enclosures