Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 72.06 in H, 30 in W, 18.06 in D, NEMA 12, Hinged
Mfr # A723018FSG
Zoro # G2221479
product price: $2,399.78
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,399.78
Free 30-Day Returns
Key Features
- Height 72.06 in
- Nominal Enclosure Width 30 in
- Depth 18.06 in
- Enclosure NEMA Rating NEMA 12
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A723018FSG
- Zoro # G2221479
- UPC # 783510385491
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 72.06 in |
Nominal Enclosure Width | 30 in |
Depth | 18.06 in |
Width | 30.06 in |
Width (In.) | 30.06 |
Length | 26.00 inch |
Description
Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 30 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish ANSI 61 Polyester Powder, Color Gray, Depth 18.06 in, Enclosure Cover Features Heavy Duty Handle with 3 Internal Locking Points, Neoprene Gasket, Height 72.06 in, Interior Panel Mfr. No. A72P30F1, IP Rating 55, Metal Gauge 12 ga, Free Standing Mounting, Series A30, Standards CSA Certified, cUL, IEC, UL Listed, Width 30.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 3-1/2" To 2", Steel (1389)
- FUNCTIONAL DEVICES-RIB Psh100Ab10 Enclosed Single 100Va (PSH100AB10)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndard/Revers, 1/4-18"FNPT (9016GAW21F)
- GOGREEN GoGreen Power 16/3 SJTW 25ft Heavy Duty Extension Cord, GG-13725GN - Green (GG-13725GN)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16168)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16128)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 1, Screw On (ASG4X4X3)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (A16R166HCLO)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 2.62 in D, NEMA 4; 6; 12; 13, Screw On (A404DSC)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 7-1/4 in H, 6-3/4 in D (E12PBAM)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A302408LP)
- Nvent Hoffman Electrical Enclosures