Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On
Mfr # ASG6X6X6
Zoro # G7567357
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Nominal Enclosure Width 6 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # ASG6X6X6
- Zoro # G7567357
- UPC # 783510283766
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Nominal Enclosure Width | 6 in |
Depth | 6 in |
Width | 6 in |
Length | 6.20 inch |
Width (In.) | 6 |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 6 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 6 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 6 in, IP Rating 30, Metal Gauge 12/14/16 ga, Wall Mounting, Series A90P1, Standards CSA Certified, cUL, IEC, UL Listed, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cord Adapter, 20A, L14-20, L5-20 (4FZZ3)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 250VAC L15-30R GY (HBL2720AR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55X)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 3/4" W (SR-WG-075-5-5PK-WT)
- NVENT HOFFMAN Steel Enclosure, 9.84 in H, 8 in W, 5.91 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC252015)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Screw On (A806SC)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASG8X8X4NK)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 6 in D (CSD30246)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1210CHNF)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A24N24ALP)
- KILLARK Aluminum Enclosure, 6.62 in H, 5-3/4 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRE)
- Nvent Hoffman Electrical Enclosures