Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On
Mfr # ASE6X6X6
Zoro # G7586205
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Nominal Enclosure Width 6 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # ASE6X6X6
- Zoro # G7586205
- UPC # 783510283759
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Nominal Enclosure Width | 6 in |
Depth | 6 in |
Width | 6 in |
Length | 6.10 inch |
Width (In.) | 6 |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 6 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 6 in, IP Rating 30, Metal Gauge 12/14/16 ga, Wall Mounting, Series A90P1, Standards CSA Certified, cUL, IEC, UL Listed, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit & Cable Hanger, EMT 1/2 In (K8)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 5.2 in W (SSRHP10)
- 3M Shrink Tubing, 1.25in ID, Black, 50ft, PK2 (NST-1 1/4-50'-BLACK-SPOOL)
- PANDUIT Thin Wall Heat Shrink Tubing, 1", 100ft L (HSTT100-C)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8.62 in D, NEMA 1, Hinged (A16N12BLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASG8X8X4)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (A12R126HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD202010)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PB)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 20 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD16206)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 2-3/4 in D (E4PB)
- Nvent Hoffman Electrical Enclosures